Paper Towel Roll, 8-1/4" x 12", 6 Pack

GEORGIA-PACIFIC| Zoro #: G1484716| Mfr #: 44000

$48.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1484716 Mfr #: 44000
Uses Dispenser: Mfr. No. 54050Roll Length: 520 ft.
Sheet Size: 8-1/4" x 12"Ply: 2
Sheets per Roll: 520Item: Paper Towel Roll
Paper Towel Width: 8-1/4"Color: White
Paper Product Series: Preference(R)Proprietary/Universal: Universal
Paper Towel Type: CenterpullCore Dia.: 3"
Country of Origin (subject to change): United States

Product Description

White, 2 Ply, Core Dia. 3 In., Sheets per Roll 520, Sheet Size 8-1/4 x 12 In., Uses Dispenser Mfr. No. 54050, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.