Wiper Dispenser, Hands Free, (1) Box, White

GEORGIA-PACIFIC| Zoro #: G1264986| Mfr #: 50313

$5.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dispenser Capacity: (1) Box
Dispenser Operation: Centerpull
Dispenser Mounting: Wall Mounted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264986 Mfr #: 50313
Dispenser Capacity: (1) BoxDispenser Operation: Centerpull
Dispenser Mounting: Wall MountedMaterial: metal
Width: 10-3/4"Item: Wiper Dispenser
Paper Towel Type: WipesUses: Mfr. No. 25080/03, 25070, 25023, 20070/03, 20072, 20080/03, 29050/03, 29971
Height: 8"Hands Free: Yes
Depth: 3/8"Color: White
Country of Origin (subject to change): United States

Description

Wiper Dispenser, Mounting Type Surface, Hands Free Y, Capacity (1) Box, Material Metal, Color White, Manual (M)/Automatic (A) Manual, Height 8 In., Width 10-3/4 In., Depth 3/8 In., Uses 6YE65, 1FC58, 2ZB60, 6YE60, 6RA66, 6YE61, 6YE63, G0390415

Reviews