BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Wiper Dispenser, Hands Free, (1) Box, Zinc

GEORGIA-PACIFIC| Zoro #: G2212384| Mfr #: 54912

$5.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Uses: Mfr. No. 29221
Paper Towel Type: Centerpull
Dispenser Mounting: Wall Mounted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212384 Mfr #: 54912
Uses: Mfr. No. 29221Paper Towel Type: Centerpull
Dispenser Mounting: Wall MountedHeight: 10-1/2"
Width: 5-5/8"Hands Free: Yes
Series: NoneMaterial: metal
Depth: 5-1/2"Dispenser Capacity: (1) Box
Dispenser Operation: CenterpullItem: Wiper Dispenser
Color: ZincCountry of Origin (subject to change): United States

Description

Dispenser, Wall Mount, Capacity 1 Box, Material Metal, Finish Zinc Plated, Color Zinc, Manual, Wall Mount, Height 10-1/2 In., Width 5-5/8 In., Depth 5-1/2 In., Uses G2043727

Reviews