SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oatmeal Wipers 10 Pack, 120 Sheets/ Pack, 120 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G2296296| Mfr #: 20077

$84.44 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Sheets: 120Ply: 1Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296296 Mfr #: 20077
Number of Sheets: 120Ply: 1
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesSheet Size: 9-1/4" x 12-1/5"
Container Type: Dispenser BoxColor: Oatmeal
Series: D400Item: Disposable Wipes
Material: DRC (Double Re-Creped)Country of Origin (subject to change): United States

Description

Limited Use, Disposable Wipes, Dispensing Form Dispenser Box, Folded, Product Color Oatmeal, Sheet Size 9-1/4 In. x 12-1/5 In., Number of Sheets 120, Roll Length No Roll, Material DRC (Double Re-Creped), Product Series Brawny(R) Professional, Self-Dispensing Package Yes, Ply 1, Package Quantity 10

Reviews