Oatmeal Wipers 18 Pack, 65 Sheets/ Pack

GEORGIA-PACIFIC| Zoro #: G1644264| Mfr #: 20000

$94.90 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Sheet Size: 13" x 12-1/2"
Color: Oatmeal
Material: DRC (Double Re-Creped)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644264 Mfr #: 20000
Sheet Size: 13" x 12-1/2"Color: Oatmeal
Material: DRC (Double Re-Creped)Ply: 1
Green Environmental Attribute: Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement GuidelinesNumber of Sheets: 65
Container Type: Poly PackSeries: D400
Item: Disposable WipesCountry of Origin (subject to change): United States

Description

Limited Use, Disposable Wipes, Dispensing Form Poly Wrapped 1/4 Fold, Product Color Oatmeal, Sheet Size 13 In. x 12-1/2 In., Number of Sheets 65, Roll Length No Roll, Material DRC (Double Re-Creped), Series D400, Self-Dispensing Package No, Ply 1, Package Quantity 18

Reviews