Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Laundry Faucet Standard Spout, Chrome 3 Holes, Lever Handle

  • Zoro #: G6229991
  • Mfr #: GC444242

$148.99

Details
  • Handle Type: Metal
  • Mounting Hole Center to Center: 4"
  • Compliance:
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Gerber #GC444242 Specifications

  • Zoro #: G6229991
  • Mfr #: GC444242
Handle Type: Metal Mounting Hole Center to Center: 4"
Compliance: Flow Rate: 2.2 gpm
Manufacturers Warranty Length: Limited Lifetime Warranty Replacement Cartridge: 5NTV1 or 5NTV0
Number of Holes: 3 Valve Type: Ceramic Disc Cartridge
Material: Solid Cast Brass Flow Outlet Type (Faucet): Aerated
Mounting Type: Deck ADA Compliant: Yes
Faucet Spout Shape: Number of Handles: 2
Connection: 1/2-14" NPSM Height:
Body Material: Cast Brass Item: Faucet
Flow Outlet Type: Aerator Mounting Type (Faucet): Deck
Spout Length: 6-3/16" Faucet Handle Type:
Standards: NSF/ANSI 61-9, ASME A112.18.1M, NSF/ANSI 372, CSA B125.1, IAPMO/cUPC, ICC/ANSI A117.1, MASS Code Faucet Spout:
Residential / Commercial: Commercial Faucet Operation: Manual
Mounting: Finish: Chrome
Country of Origin (subject to change): China

Description

When it comes to bathroom faucets, we've got the finish and sizes you need in manual and sensor models. Gerber Faucet include characteristics like: Faucet Operation: Manual.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Gerber #GC444242