KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixed Blade Knife, 4 1/2 In, SS, Drop Point

GERBER| Zoro #: G0991925| Mfr #: 22-41588

$26.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Type: Drop Point
Includes: Nylon Sheath with Protective Insert
Blade Material: Surgical Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0991925 Mfr #: 22-41588
Blade Type: Drop PointIncludes: Nylon Sheath with Protective Insert
Blade Material: Surgical Stainless SteelBelt Clip: No
Blade Length: 4-1/2"Length Open: 9-1/2"
Type: Big RockItem: Fixed Blade Knife
Features: Finger Guard, Lanyard HoldSheath: Yes
Handle Color: BlackBlade Edge: Partially Serrated
Handle Material: Glass Filled Nylon with SoftgripNumber of Blades: 1
Country of Origin (subject to change): China

Description

Fixed Blade Knife, Number of Blades 1, Blade Edge Half Serrated, Blade Type Drop Point, Blade Length 4 1/2 In, Blade Material Surgical Stainless Steel, Handle Material Glass-filled Nylon w/Softgrip, Handle Color Black, Sheath, Finger Guard, Lanyard Hold, Includes Nylon sheath w/protective insert

Reviews