Multi-Tool Folding Knife, Gray, 6 Function

GERBER| Zoro #: G1689247| Mfr #: 31-000206

$10.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Gray
Closed Length: 2-1/4"
Number of Tools: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689247 Mfr #: 31-000206
Handle Color: GrayClosed Length: 2-1/4"
Number of Tools: 6Item: Folding Knife
Construction: Stainless SteelNumber of Functions: 6
Country of Origin (subject to change): China

Description

Multi-Tool Folding Knife, Number of Tools 6, Number of Functions 6, Closed Length 2 1/4 In, Stainless Steel, Handle Color Gray, Features Cross Driver, Fine Edge Blade, File, Carabineer Clip, Medium Flat Driver, Bottle Opener

Reviews