Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Folding Knife, Drop Point, 3-1/4In, Black

  • Zoro #: G5958391
  • Mfr #: 31-001709
$42.86
  • Sheath: No
  • Blade Material: 7Cr17 High Carbon Stainless Steel
  • Blade Type: Drop Point
See full product details
Orders over $75 ship free.

Gerber #31-001709 Specifications

  • Zoro #: G5958391
  • Mfr #: 31-001709
Sheath: No Blade Material: 7Cr17 High Carbon Stainless Steel
Blade Type: Drop Point Handle Material: G10
One-Hand Operation: Yes Features: Spring Assisted
Blade Length: 3 1/4 in Item: Folding Knife
Blade Edge: Partially Serrated Locking Blade: Plunge Lock
Closed Length: 4 1/4 in Length Open: 7 1/2 in
Application: Tactical Belt Clip: Yes
Type: Folded Handle Color: Black
Number of Blades: 1 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Knife, Folded, Number of Blades 1, Blade Edge 1/2 Serrated, Blade Type Drop Point, Blade Length 3-1/4 In., Length Open 7-1/2 In., Closed Length 4-1/4 In., Blade Material 7Cr17 High Carbon Stainless Steel, Handle Material G10, Handle Color Black, One-Hand Operation Yes, Locking Blade Yes, Belt Clip Yes, Sheath No, Spring Assisted, Application Tactical

Reviews of Gerber #31-001709