Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Folding Knife, Fine, Tanto, 5-1/4 in, Blk

  • Zoro #: G5063721
  • Mfr #: 31-001729
$15.58
  • Number of Blades: 1
  • Type: Tactical
  • Blade Length: 2 in
See full product details
Orders over $75 ship free.

Gerber #31-001729 Specifications

  • Zoro #: G5063721
  • Mfr #: 31-001729
Number of Blades: 1 Type: Tactical
Blade Length: 2 in Sheath: No
Closed Length: 3 1/4 in Blade Type: Tanto
Handle Material: 3Cr13 Item: Folding Knife
Belt Clip: Yes Locking Blade: Frame Lock
Blade Material: Black Titanium Nitride Coated Steel Application: for Cutting
Blade Edge: Fine One-Hand Operation: No
Features: Thumb Studs, Pocket Clip Handle Color: Black
Length Open: 5 1/4 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Knife, Tactical, Number of Blades 1, Blade Edge Fine, Blade Type Tanto, Blade Length 2 in., Length Open 5-1/4 in., Closed Length 3-1/4 in., Blade Material Black Titanium Nitride Coated Steel, Handle Material 3Cr13, Handle Color Black, One-Hand Operation No, Locking Blade Frame Lock, Belt Clip Yes, Sheath No, Features Thumb Studs, Pocket Clip

Reviews of Gerber #31-001729