Folding Shovel w/Pick, Serrated Edge

GERBER| Zoro #: G0846386| Mfr #: 22-01945

$69.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blade Length: 8-3/8"
Blade Material: Boron Steel
Handle Length: 9-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846386 Mfr #: 22-01945
Blade Length: 8-3/8"Blade Material: Boron Steel
Handle Length: 9-1/4"Blade Type: Spade w/Serrated Edge
Blade Width: 6"Handle Material: Glass Filled Nylon
Item: Folding Spade w/PickHandle Type: D-Grip
Country of Origin (subject to change): Poland

Description

Folding Spade w/Pick, Handle Length 9-1/4 In., Handle Material Glass Filled Nylon, Handle Type D-Grip, Blade Width 6 In., Blade Length 8-3/8 In., Blade Material Boron Steel, Blade Type Spade w/Serrated Edge

Reviews