KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Folding Shovel w/Serrated Edge

GERBER| Zoro #: G0463102| Mfr #: 30-000075

$43.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Glass Filled Nylon
Blade Type: Spade w/Serrated Edge
Blade Length: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0463102 Mfr #: 30-000075
Handle Material: Glass Filled NylonBlade Type: Spade w/Serrated Edge
Blade Length: 8-3/8"Blade Width: 6"
Blade Material: Boron SteelHandle Length: 9-3/8"
Handle Type: D-GripCountry of Origin (subject to change): Poland

Description

Folding Spade, Handle Length 9-3/8 In., Handle Material Glass Filled Nylon, Handle Type D-Grip, Blade Width 6 In., Blade Length 8-3/8 In., Blade Material Boron Steel, Blade Type Spade w/Serrated Edge

Reviews