PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Folding Utility Knife, 6 1/4 In

GERBER| Zoro #: G0378673| Mfr #: 31-000666

$11.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Position: MultipleOverall Width: 1-1/4"Number of Blades: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378673 Mfr #: 31-000666
Position: MultipleOverall Width: 1-1/4"
Number of Blades: 1Includes: Pocket Clip, Industrial Razor Blade
Application: General PurposeHandle Type: Straight
Item: Folding Utility KnifeBlade Change: Push Button
Handle Color: Black/SilverBlade Material: Carbon Steel
Features: One Step Ability to Change Standard Razor Blade without Extra Tools, Folding Blade Locks With A Liner LockOverall Length: 6-1/4"
Blade Type: 2-Sided UtilityNumber of Blades Included: 1
Overall Thickness: 3/8"Handle Material: Anodized Aluminum
Stores: No StorageCountry of Origin (subject to change): China

Description

Folding Utility Knife, Application , Overall Length 6-1/4 In., Overall Width 1-1/4 In., Overall Thickness 3/8 In., Multiple Position, Handle Color Black/Silver, Handle Type Straight, Handle Material Anodized Aluminum, Blade Change Push Button, Blade Type 2-Sided Utility, Blade Material Carbon Steel, Features One Step Ability to Change Standard Razor Blade without Extra Tools, Folding Blade Locks With A Liner Lock, Stores No Storage, Number of Blades 1, Number of Blades Included 1

Reviews