SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Folding Utility Knife, 6 In, Black/Silver

GERBER| Zoro #: G1005821| Mfr #: 31-000668

$8.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Position: MultipleOverall Width: 1-1/4"Number of Blades: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005821 Mfr #: 31-000668
Position: MultipleOverall Width: 1-1/4"
Number of Blades: 1Includes: Pocket Clip, Industrial Razor Blade
Application: General PurposeHandle Type: Straight
Item: Folding Utility KnifeBlade Change: Push Button
Handle Color: Black/SilverBlade Material: Carbon Steel
Features: One Step Ability to Change Standard Razor Blade without Extra Tools, Folding Blade Locks With A Liner LockOverall Length: 6"
Blade Type: 2-Sided UtilityNumber of Blades Included: 1
Overall Thickness: 5/8"Handle Material: TacHide
Stores: No StorageCountry of Origin (subject to change): China

Description

Folding Utility Knife, Application , Overall Length 6 In., Overall Width 1-1/4 In., Overall Thickness 5/8 In., Multiple Position, Handle Color Black/Silver, Handle Type Straight, Handle Material TacHide, Blade Change Push Button, Blade Type 2-Sided Utility, Blade Material Carbon Steel, Features One Step Ability to Change Standard Razor Blade without Extra Tools, Folding Blade Locks With A Liner Lock, Stores No Storage, Number of Blades 1, Number of Blades Included 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews