Lock-back Knife, Clip Point, 1 Blade

GERBER| Zoro #: G1076591| Mfr #: 22-41052

$23.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1076591 Mfr #: 22-41052
Meets/Exceeds: -Sheath: No
Blade Type: Clip PointNumber of Blades: 1
Features: Bronze LinerHandle Material: Polished Filigree Etched Bolsters and Stag
Type: Stockman Stag 2.5, Dbl Bolster, LockbackClosed Length: 5-1/2"
Includes: Small Gift BagBlade Length: 2-1/2"
Belt Clip: NoLocking Blade: Lockback
One-Hand Operation: NoBlade Material: Surgical Stainless Steel
Handle Color: Stag/SilverBlade Edge: Fine
Length Open: 5-1/2"Item: Folding Pocket Knife
Country of Origin (subject to change): China

Product Description

Folding Pocket Knife, Lock-back, Number of Blades 1, Blade Edge Fine, Blade Type Clip Point, Blade Length 2 1/2 In, Closed Length 5 1/2 In, Blade Material Surgical Stainless Steel, Handle Material Polished Filigree Etched Bolsters and Stag, Handle Color Stag/Silver, Locking Blade, Bronze Liner, Includes Small Gift Bag

Product Reviews

Save 15%. Sign up for Z-mail.