KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lock-back Knife, Clip Point, Serrated

GERBER| Zoro #: G1748521| Mfr #: 22-41022

$34.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Type: Clip Point
Includes: Pocket Clip
Blade Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748521 Mfr #: 22-41022
Blade Type: Clip PointIncludes: Pocket Clip
Blade Material: Stainless steelBlade Length: 3-1/8"
Belt Clip: YesLocking Blade: Plunge Lock
Length Open: 7-1/8"Type: Obsidian, Lockback
Item: Folding KnifeFeatures: Added Implements: Phillips and Slotted Screwdrivers, Opener, Plunge Lock Open and Closed, Dual Thumbstuds
One-Hand Operation: YesSheath: No
Handle Color: Silver/BlackBlade Edge: Serrated
Handle Material: Glass Filled NylonNumber of Blades: 1
Closed Length: 4-1/8"Country of Origin (subject to change): China

Description

Folding Knife, Lock-back, Number of Blades 1, Blade Edge Serrated, Blade Type Clip Point, Blade Length 3 1/8 In, Closed Length 4 1/8 In, Blade Material Stainless Steel, Handle Material Glass-Filled Nylon, Handle Color Silver/Black, One-Hand Operation, Locking Blade, Belt Clip, Added Implements: Phillips and Slotted Screwdrivers, Opener, Plunge Lock Open and Closed, Dual Thumbstuds, Includes Pocket Clip

Reviews