Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Machete, Bush, 22 in., High Carbon Steel
  • Zoro #: G0290431
  • Mfr #: 31-002848
$35.70
  • Item: Machete
  • Head Weight: 18.7 oz.
  • Features: Full Tang Construction, Gator Grip, Paracord Lanyard
See full product details
Orders over $50 ship free.

Gerber #31-002848 Specifications

  • Zoro #: G0290431
  • Mfr #: 31-002848
Item: Machete Head Weight: 18.7 oz.
Features: Full Tang Construction, Gator Grip, Paracord Lanyard Overall Length: 24"
Handle Length: 6" Includes: Sheath
Cutting Edge: 17-7/8" Handle: Ergonomic
Type: Bush Head Material: Steel
Handle Material: Rubber Face: Sharpened
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

When selecting an ax, hatchet, or splitting wedge, make sure to consider such variables as head and handle material, handle type, length, and weight. Here is some additional information about Gerber Machete. Overall Length: 24", Handle Material: Rubber, Features: Gator Grip.

Reviews of Gerber #31-002848