DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Multi-Tool, Black, 6-5/8 In. L, 14 Tools

GERBER| Zoro #: G1589935| Mfr #: 22-41545

$64.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Color: Black
Closed Length: 5"
Opening Action: Push Button Sliding Head
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589935 Mfr #: 22-41545
Handle Color: BlackClosed Length: 5"
Opening Action: Push Button Sliding HeadSheath Material: Nylon
Locking: YesIncludes: Sheath
Features: Pliers, Wire Cutter, 1/2" Serrrated, 1/2" Fine Blade, Cross Point, Small, Medium and Large Flat Screwdrivers, Lanyard Ring, Can/Bottle Openers, File, Saw, ScissorsMaterial: Stainless Steel
Number of Tools: 14One-Hand Operation: Yes
Blade Type: Half Fine EdgeItem: Multi-Tool
Tool Access: InternalLength Open: 6-5/8"
Number of Functions: 14Country of Origin (subject to change): United States

Description

Multi-Tool Plier, Multi-Tool, Multi Tools Included Bottle Opener, Can Opener, Cross Point Screwdriver, File, Fine Blade: 1/2 In., Lanyard Ring, Large Flat Screwdriver, Medium Flat Screwdriver, Plier, Saw, Scissors, Small Screwdriver, Wire Cutter: 1/2 In., Multi Tools Family Included Blade, Cutter, File, Lanyard Ring, Opener, Plier, Saw, Scissor, Screwdriver, Number of Tools 14, Tool Material Stainless Steel, Open Length/Closed Length 6-5/8 In./5 In., Handle Material Stainless Steel

Reviews