Multi-Tool, Gray Handle, 9 Tools

GERBER| Zoro #: G1919391| Mfr #: 31-000014

$30.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Opening Action: Butterfly Opening
Tool Access: Internal and External
Sheath Material: Not Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919391 Mfr #: 31-000014
Opening Action: Butterfly OpeningTool Access: Internal and External
Sheath Material: Not IncludedNumber of Tools: 9
Locking: YesLength Open: 5-1/2"
Blade Type: Half Serrated and Half Fine EdgeItem: Multi-Tool
Features: Convenient Clip, Bottle Opener, Liner Lock, Flat head screw driver, V-cut wire cutters, Longer Handle, better torqueOne-Hand Operation: No
Handle Color: GrayNumber of Functions: 9
Material: Stainless SteelClosed Length: 3-5/8"
Country of Origin (subject to change): China

Description

Multi-Tool, Handle Color Gray, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 9, Number of Functions 9, Length Open 5-1/2 In., Closed Length 3-5/8 In., Features Convenient Clip, Bottle Opener, Liner Lock, Flat head screw driver, V-cut wire cutters, Longer Handle, better torque, Material Stainless Steel, Tool Access Internal and External, Locking Yes, Blade Type Half Serrated and Half Fine Edge, Sheath Material Not Included

Reviews