- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Knives, Cutters & Snips
- /
- Multi-Tools
- /
- Needle Nose Multi-Tool, 15 Functions
Shop Alternate Products
This Product is Discontinued
Gerber
Needle Nose Multi-Tool, 15 Functions (Discontinued)
Mfr # 22-41470
Zoro # G1567745
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 6.61"
- Blade Type Partially Serrated
- Tool Material Stainless Steel
Customers Also Purchased
- Brand Gerber
-
MFR #
22-41470
-
Zoro #
G1567745
- UPC # 013658414709
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 6.61" |
Length Open | 6-5/8" |
Closed Length | 4 7/8 in |
Open Length/Closed Length | 6-5/8 in /4-59/64 in |
Size Family | Pocket-Size |
Open Length | 6 5/8 in |
Details
Number of Pieces | 1 |
Material | Stainless Steel |
Blade Type | Partially Serrated |
Tool Material | Stainless Steel |
Multi Tools Family Included | Cutter, File, Knife, Opener, Plier, Saw, Scissor, Screwdriver |
Handle Material | Stainless Steel |
Tool Access | Internal |
Includes | Lanyard Ring |
One-Hand Operation | Yes |
Number of Tools | 13 |
Multi Tools Included | Bottle Opener, Can Opener, Cross Point Screwdriver, File, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle Nose Plier, Partially Serrated Knife Blade, Saw, Scissors, Small Flat Blade Screwdriver, Wire Cutter |
Primary Handle Color | White |
Opening Action | Push Button Sliding Head |
Number of Functions | 13 |
Locking | Yes |
Multi Tool Series | Disel Multi-Plier |
Item | Multi-Tool |
Color | Bead Blast (Handle) |
Multi Tool Item | Multi-Tool Plier |
Sheath Material | Nylon |
Handle Color | Gray |
Features | Needle Nose Pliers, Wire Cutter, Partially Serrated Knife Blade, Cross Point Screwdriver, Small, Medium And Large Flat Blade Screwdrivers, File, Saw, Can Opener, Bottle Opener, Lanyard Ring, Scissors |
Application | Cutting, Crimping |
Tool Families Included | Blade, File, Opener, Pliers, Saw, Scissors, Screwdriver, Wire Cutter |
Weight | 8.6 oz |
Series | Diesel Multi-Plier |
Includes Secondary Tool | No |
Includes Pocket Clip | No |
Tools Included | Bottle Opener, Can Opener, Cross Point Screwdriver, File, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle Nose Plier, Partially Serrated Knife Blade, Saw, Scissors, Small Flat Blade Screwdriver, Wire Cutter |
Includes Sheath | Yes |
Primary Tool | Pliers |
Opening Mechanism | Slide-Out |
Blade Edge Type | Serrated |
Description
Multi-Tool, Blade Edge Type Serrated, Features Needle Nose Pliers, Wire Cutter, Partially Serrated Knife Blade, Cross Point Screwdriver, Small, Medium And Large Flat Blade Screwdrivers, File, Saw, Can Opener, Bottle Opener, Lanyard Ring, Scissors, Handle Color Gray, Handle Material Stainless Steel