Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tomahawk, Downrange, Bevel, 19-1/4 in, 30 oz

  • Zoro #: G5904543
  • Mfr #: 30-000715
$204.57
  • Cutting Edge: 4 in
  • Type: Downrange
  • Item: Tomahawk
See full product details
This item ships free.

Gerber #30-000715 Specifications

  • Zoro #: G5904543
  • Mfr #: 30-000715
Cutting Edge: 4 in Type: Downrange
Item: Tomahawk Overall Length: 19 1/4 in
Handle: CerakoteTM, Desert Tan G-10 Face: Beveled
Head Weight: 30 oz Head Material: 420HC Steel, Black
Includes: MOLLE-Compatible Sheath Handle Material: G-10
Features: Hammer Head, Handle Grip For Prybar Leverage Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Check out our array of axes, hatchets, and splitting wedges if you're looking to fell a tree or tackle other big jobs such as splitting logs. Take a look at the features for Gerber Tomahawk. Overall Length: 19-1/4", Handle Material: G-10, Features: Hammer Head, Integrated Prying Handle.

Technical Guides

Reviews of Gerber #30-000715