Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Urinal, 1 gpf, Wall Mount

  • Zoro #: G5109054
  • Mfr #: 27-740

$86.36

Details
  • Material of Construction: Vitreous China
  • Green Environmental Attribute: Product Contributes To Reducing Water Consumption
  • Width (In.): 13-1/2
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Gerber #27-740 Specifications

  • Zoro #: G5109054
  • Mfr #: 27-740
Material of Construction: Vitreous China Green Environmental Attribute: Product Contributes To Reducing Water Consumption
Width (In.): 13-1/2 Color/Finish: White
Mounting Style: Wall Depth (In.): 13-1/4
Height (In.): 18-1/2 Item: Urinal
Gallons per Flush: 1.0 Connection (In.): 3/4
Country of Origin (subject to change): China

Description

It may seem hard to believe, but there are 10 different types of urinals on the market today, and we've got them all. Gerber Urinal include characteristics like: Gallons Per Flush: 1.0, Mounting Style: Wall.

Technical Guides

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews of Gerber #27-740