Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1-1/2" MNPT x Socket PVC Male Adapter

  • Zoro #: G0546034
  • Mfr #: 836-015
$8.29
  • Fitting Connection Type: MNPT x Socket
  • Specific Fitting Shape: Adapter
  • Max. Pressure: 235 psi at 73 Degrees F
See full product details
Orders over $75 ship free.

Gf Piping Systems #836-015 Specifications

  • Zoro #: G0546034
  • Mfr #: 836-015
Fitting Connection Type: MNPT x Socket Specific Fitting Shape: Adapter
Max. Pressure: 235 psi at 73 Degrees F Specific Pipe Fitting Shape: Male Adapter
Pipe Fitting Connection Type: MPT x Socket Basic Pipe Fitting Shape: Adapter
Pipe Fitting Schedule/Class: Schedule 80 Item: Male Adapter
Standards: ASTM D1784, ASTM D 1785, ASTM D 2467, NSF14 Certified, CSA B137.3 Color: Gray
Basic Pipe Fitting Material: Plastic Fitting Schedule/Class: Schedule 80
Max. Temp.: 140 Degrees F Fittings Sub-Category: Adapters
Pipe Size (Fittings): 1-1/2" Pipe Fitting Material: PVC
Pipe Size - Pipe Fitting: 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Male Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 in, Fitting Connection Type MNPT x Socket, Max. Pressure 235 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Gf Piping Systems #836-015