Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" MNPT x 3/4" FNPT PVC Reducing Bushing

  • Zoro #: G2574643
  • Mfr #: 839-131
$4.35
  • Pipe Size (Fittings): 1" x 3/4"
  • Item: Reducing Bushing
  • Fitting Connection Type: MNPT x FNPT
See full product details
Orders over $75 ship free.

Gf Piping Systems #839-131 Specifications

  • Zoro #: G2574643
  • Mfr #: 839-131
Pipe Size (Fittings): 1" x 3/4" Item: Reducing Bushing
Fitting Connection Type: MNPT x FNPT Basic Pipe Fitting Material: Plastic
Pipe Fitting Schedule/Class: Schedule 80 Standards: ASTM D1784, ASTM D 1785, ASTM D 2464, NSF14 Certified, CSA B137.3
Pipe Fitting Material: PVC Max. Pressure: 235 psi at 73 Degrees F
Pipe Size - Pipe Fitting: 1" x 3/4" Color: Gray
Basic Pipe Fitting Shape: Bushing Max. Temp.: 140 Degrees F
Specific Fitting Shape: Reducer Bushing Fittings Sub-Category: Bushings
Pipe Fitting Connection Type: MPT x FPT Fitting Schedule/Class: Schedule 80
Specific Pipe Fitting Shape: Reducing Bushing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 in x 3/4 in, Fitting Connection Type MNPT x FNPT, Max. Pressure 235 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Gf Piping Systems #839-131