Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Socket CPVC Coupling Sched 80

  • Zoro #: G0596102
  • Mfr #: 9829-010
$3.18
  • Specific Fitting Shape: Coupling
  • Color: Gray
  • Fitting Connection Type: Socket
See full product details
Orders over $75 ship free.

Gf Piping Systems #9829-010 Specifications

  • Zoro #: G0596102
  • Mfr #: 9829-010
Specific Fitting Shape: Coupling Color: Gray
Fitting Connection Type: Socket Standards: ASTM D1784, NSF14 Certified
Pipe Size (Fittings): 1" Basic Pipe Fitting Material: Plastic
Max. Temp.: 210 Degrees F Pipe Size - Pipe Fitting: 1"
Pipe Fitting Connection Type: Socket Fitting Schedule/Class: Schedule 80
Max. Pressure: 630 psi @ 73 Degrees F Pipe Fitting Schedule/Class: Schedule 80
Basic Pipe Fitting Shape: Coupling Pipe Fitting Material: CPVC
Specific Pipe Fitting Shape: Coupling Item: Coupling
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Coupling, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 in, Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 630 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Gf Piping Systems #9829-010