Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Socket PVC Tee Sched 80

  • Zoro #: G2991572
  • Mfr #: 801-010
$3.29
  • Specific Pipe Fitting Shape: Tee
  • Fitting Connection Type: Socket x Socket x Socket
  • Pipe Size (Fittings): 1"
See full product details
Orders over $75 ship free.

Gf Piping Systems #801-010 Specifications

  • Zoro #: G2991572
  • Mfr #: 801-010
Specific Pipe Fitting Shape: Tee Fitting Connection Type: Socket x Socket x Socket
Pipe Size (Fittings): 1" Basic Pipe Fitting Shape: Tee
Max. Temp.: 140 Degrees F Standards: NSF/ANSI Standard 14, 61 Certified; ASTM D1784, ASTM D 1785, CSA B137.3
Color: Gray Fittings Sub-Category: Tees
Pipe Fitting Connection Type: Socket x Socket x Socket Pipe Fitting Schedule/Class: Schedule 80
Item: Tee Basic Pipe Fitting Material: Plastic
Specific Fitting Shape: Tee Fitting Schedule/Class: Schedule 80
Max. Pressure: 630 psi at 73 Degrees F Pipe Size - Pipe Fitting: 1"
Pipe Fitting Material: PVC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type Socket x Socket x Socket, Max. Pressure 630 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Gf Piping Systems #801-010