Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Spigot x 3/4" Socket PVC Reducing Bushing

  • Zoro #: G2782184
  • Mfr #: 837-131
$1.85
  • Basic Pipe Fitting Shape: Bushing
  • Specific Pipe Fitting Shape: Reducing Bushing
  • Basic Pipe Fitting Material: Plastic
See full product details
Orders over $75 ship free.

Gf Piping Systems #837-131 Specifications

  • Zoro #: G2782184
  • Mfr #: 837-131
Basic Pipe Fitting Shape: Bushing Specific Pipe Fitting Shape: Reducing Bushing
Basic Pipe Fitting Material: Plastic Pipe Size (Fittings): 1" x 3/4"
Fitting Connection Type: Spigot x Socket Specific Fitting Shape: Reducer Bushing
Max. Pressure: 630 psi at 73 Degrees F Standards: ASTM D1784, ASTM D 1785, CSA B137.3, NSF14 Certified, CSA B137.3
Pipe Fitting Connection Type: Spigot x Socket Pipe Fitting Material: PVC
Pipe Size - Pipe Fitting: 1" x 3/4" Fitting Schedule/Class: Schedule 80
Pipe Fitting Schedule/Class: Schedule 80 Fittings Sub-Category: Bushings
Color: Gray Max. Temp.: 140 Degrees F
Item: Reducing Bushing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 in x 3/4 in, Fitting Connection Type Spigot x Socket, Max. Pressure 630 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Gf Piping Systems #837-131