Gf Piping Systems
3/4" Socket PVC Pneumatic Ball Valve Inline
Mfr # 199233064
Zoro # G0708206
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection Type Socket/Thread
- Pipe Size 3/4 in
- Ball Material PVC
- Ball Valve Basic Body Material Plastic
Explore More Products
- GF PIPING SYSTEMS 1" Socket PVC Pneumatic Ball Valve Inline 199233065
- GF PIPING SYSTEMS 1/2" Socket PVC Pneumatic Ball Valve Inline 199233063
- GF PIPING SYSTEMS 1-1/2" Socket PVC Pneumatic Ball Valve Inline 199233067
- CONRADER Pilot Valve, 125 to 150 psi, 3/8in. NPT RCL-S-HU-125-150
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube 88973-08-08
- NUMATICS Swivel, 1/8In NPT, 1/8In NPT 1FCTN
- SMC Speed Control Valve, 5/32 In Tube, 1/8 In AS2201F-N01-03SA
- CHICAGO PNEUMATIC Valve Ball KF125190
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L 4350013440
- SMC Speed Exhaust Control Valve, 10mm, 1/8 In ASV410F-01-10S
- SMC Speed Control Valve, 12mm Tube, 3/8 In AS3211F-03-12SA
- Gf Piping Systems Pneumatic Valves