Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Spigot x 1/2" FNPT PVC Reducing Bushing

  • Zoro #: G2955075
  • Mfr #: 838-101
$1.55
  • Pipe Size - Pipe Fitting: 3/4" x 1/2"
  • Pipe Fitting Connection Type: Spigot x FNPT
  • Color: Gray
See full product details
Orders over $75 ship free.

Gf Piping Systems #838-101 Specifications

  • Zoro #: G2955075
  • Mfr #: 838-101
Pipe Size - Pipe Fitting: 3/4" x 1/2" Pipe Fitting Connection Type: Spigot x FNPT
Color: Gray Basic Pipe Fitting Material: Plastic
Basic Pipe Fitting Shape: Bushing Pipe Fitting Schedule/Class: Schedule 80
Fitting Connection Type: Spigot x FNPT Specific Pipe Fitting Shape: Reducing Bushing
Max. Pressure: 344 psi at 73 Degrees F Max. Temp.: 140 Degrees F
Fittings Sub-Category: Bushings Item: Reducing Bushing
Specific Fitting Shape: Reducing Bushing Fitting Schedule/Class: Schedule 80
Standards: ASTM D1784, ASTM D 1785, CSA B137.3, NSF14 Certified Pipe Size (Fittings): 3/4" x 1/2"
Pipe Fitting Material: PVC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 in x 1/2 in, Fitting Connection Type Spigot x FNPT, Max. Pressure 344 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Gf Piping Systems #838-101