Zoro Select
PVC Reducing Bushing, Spigot x Socket, 1 in x 1/2 in Pipe Size
Mfr # 837-130
Zoro # G1660635
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1/2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size 429010BC
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1-1/2 in Pipe Size 1407-015
- ZORO SELECT PVC PVC Flange, FNPT, 4 in Pipe Size 855-040
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/4 in Pipe Size 817-002
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 2 in Pipe Size 808-020
- ZORO SELECT PVC Socket Cap, Hub, 4 in Pipe Size 1WKK9
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/2 in Pipe Size H429015LS
- ZORO SELECT PVC Manifold Tee, MNPT, 1 in Pipe Size 1301210
- ZORO SELECT PVC Reducing Wye, Socket x Socket, 4 in x 4 in x 3 in Pipe Size 870-422FB
- LASCO FITTINGS Cap, 1/2 in, Schedule 40, FNPT, PVC 448005BC
- THRIFCO PLUMBING 3 Inch PVC Threaded Cap SCH 40 8113730
- Zoro Select PVC Pipe Fittings