Zoro Select
CPVC Union, Schedule 80, 3/4" Pipe Size, Socket x Socket
Mfr # 9857-375-007
Zoro # G4706712
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 3/4"
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 4" Pipe Size, FNPT x FNPT 9830-040
- ZORO SELECT CPVC Female Adapter, Schedule 80, 1" Pipe Size, FNPT x Socket 9835-010
- ZORO SELECT CPVC Coupling, Schedule 40, 3/4" Pipe Size, Compression 160-204
- ZORO SELECT CPVC Female Connector, Schedule 80, 2" Pipe Size, FNPT x Socket 835-020CBR
- ZORO SELECT CPVC 90 degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 9806-020
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket 9801-005
- ZORO SELECT CPVC Tee, Schedule 80, 1/4" Pipe Size, FNPT x FNPT x FNPT 9805-002
- ZORO SELECT CPVC Transition Female Union, CTS, Schedule SDR-11, 3/4" Pipe Size, MNPT x CTS Hub TUF-007
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/4" Pipe Size, FNPT x FNPT x FNPT 9805-012
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, Spigot x Socket 9837-131
- ZORO SELECT CPVC Reducing Tee, CTS, Schedule SDR-11, 3/4" x 1/2" x 3/4" Pipe Size, CTS Hub 4101-095
- Zoro Select CPVC Pipe Fittings