Zoro Select
PVC Female Adapter, FNPT x Socket, 1 in Pipe Size
Mfr # 835-010
Zoro # G2069076
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Long Sweep, Spigot x Hub, 4 in Pipe Size 06064
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 4 in x 3 in Pipe Size 1WKF6
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/4 in Pipe Size 409012
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 3 in Pipe Size 837-422
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1 in Pipe Size 817-010
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 3/4 in Pipe Size 835-007BR
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 4 in Pipe Size H401040LS
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/4 in Pipe Size H401012LS
- ZORO SELECT PVC, Brass Reducer Tee, FNPT x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size 802-101BR
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/2 in Pipe Size 438251
- HOMEWERKS UNION PVC 1-1/2X1-1/2""SP 511-14-112-112B
- Zoro Select Fittings