Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" FNPT x Socket PVC Adapter Sched 80

  • Zoro #: G0526687
  • Mfr #: 835-002

$3.89

  • Fitting Connection Type: FNPT x Socket
  • Max. Pressure: 424 psi at 73 Degrees F
  • Pipe Fitting Schedule/Class: Schedule 80
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Gf Piping Systems #835-002 Specifications

  • Zoro #: G0526687
  • Mfr #: 835-002
Fitting Connection Type: FNPT x Socket Max. Pressure: 424 psi at 73 Degrees F
Pipe Fitting Schedule/Class: Schedule 80 Color: Gray
Pipe Fitting Connection Type: FPT x Socket Fitting Schedule/Class: Schedule 80
Pipe Fitting Material: PVC Item: Female Adapter
Specific Fitting Shape: Adapter Fittings Sub-Category: Adapters
Basic Pipe Fitting Material: Plastic Standards: ASTM D1784, ASTM D 2467, ASTM D 1785, NSF14 Certified, CSA B137.3
Basic Pipe Fitting Shape: Adapter Pipe Size - Pipe Fitting: 1/4"
Max. Temp.: 140 Degrees F Pipe Size (Fittings): 1/4"
Specific Pipe Fitting Shape: Female Adapter Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduce possible pressure and changes in your pipelines with this adapter from GF Piping Systems. This adapter has a maximum temperature of 140 degrees F. This fitting falls into the adapters sub-category and into fittings schedule 80. The adapter has a maximum pressure of 424 psi at 73 Degrees F. It comes in gray. It fits a pipe size of 1/4\. Standards include: ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Gf Piping Systems #835-002