KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Socket PVC Pneumatic Ball Valve Inline

GF PIPING SYSTEMS| Zoro #: G1225244| Mfr #: 199233106

$449.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Actuated
Mount: Direct
Ball Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225244 Mfr #: 199233106
Ball Valve Product Group: ActuatedMount: Direct
Ball Material: PVCBody Material: PVC
Max. Pressure: 230 psi WOGBody Style: Inline
Stem Material: PVCValve Structure: 2-Piece
Seat Material: PTFEValve Basic Body Material: Plastic
Operation: Double ActingTemp. Range: 14 Degrees to 140 Degrees F
Pipe Size: 1-1/4"Body Seal Material: EPDM
Item: Pneumatic Actuated Ball ValveMax. Inlet Pressure: 120 psi
Connection Type: Socket/ThreadPort: Full
Standards: ASTM 1970-01Required Pressure: 60 to 100 psi
Country of Origin (subject to change): Switzerland

Description

Pneumatic Actuated Ball Valve, Body Material PVC, Body Style Inline, Valve Structure 2-Piece, Pipe Size 1-1/4 In., Connection Type Socket/Thread, Full Port, Max. Pressure 230 psi WOG, Required Pressure 60 to 100 psi, Max. Inlet Pressure 120 psi, Temp. Range 14 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Material PVC, Body Seal Material EPDM

Reviews