DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/4" Socket PVC Pneumatic Ball Valve Inline

GF PIPING SYSTEMS| Zoro #: G0889025| Mfr #: 199233104

$369.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Pneumatic Actuated Ball Valve
Required Pressure: 60 to 100 psi
Temp. Range: 14 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0889025 Mfr #: 199233104
Item: Pneumatic Actuated Ball ValveRequired Pressure: 60 to 100 psi
Temp. Range: 14 Degrees to 140 Degrees FMount: Direct
Body Material: PVCPort: Full
Max. Inlet Pressure: 120 psiValve Basic Body Material: Plastic
Body Style: InlineBall Valve Product Group: Actuated
Connection Type: Socket/ThreadStandards: ASTM 1970-01
Ball Material: PVCPipe Size: 3/4"
Operation: Double ActingMax. Pressure: 230 psi WOG
Valve Structure: 2-PieceBody Seal Material: EPDM
Stem Material: PVCSeat Material: PTFE
Country of Origin (subject to change): Switzerland

Description

Pneumatic Actuated Ball Valve, Body Material PVC, Body Style Inline, Valve Structure 2-Piece, Pipe Size 3/4 In., Connection Type Socket/Thread, Full Port, Max. Pressure 230 psi WOG, Required Pressure 60 to 100 psi, Max. Inlet Pressure 120 psi, Temp. Range 14 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Material PVC, Body Seal Material EPDM, Standards ASTM 1970-01

Reviews