1-1/2" Socket PVC Pneumatic Ball Valve Inline

GF PIPING SYSTEMS| Zoro #: G0619613| Mfr #: 199233067

$500.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PVCMax. Pressure: 230 psi WOGValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619613 Mfr #: 199233067
Body Material: PVCMax. Pressure: 230 psi WOG
Valve Structure: 2-PieceBody Style: Inline
Body Seal Material: EPDMConnection Type: Socket/Thread
Ball Valve Product Group: ActuatedStem Material: PVC
Valve Basic Body Material: PlasticItem: Pneumatic Actuated Ball Valve
Max. Inlet Pressure: 120 psiPipe Size: 1-1/2"
Port: FullTemp. Range: 14 Degrees to 140 Degrees F
Mount: DirectRequired Pressure: 60 to 100 psi
Seat Material: PTFEOperation: Spring Return - Fail Close
Standards: ASTM 1970-01Ball Material: PVC
Country of Origin (subject to change): Switzerland

Description

Pneumatic Actuated Ball Valve, Body Material PVC, Body Style Inline, Valve Structure 2-Piece, Pipe Size 1-1/2 In., Connection Type Socket/Thread, Full Port, Max. Pressure 230 psi WOG, Required Pressure 60 to 100 psi, Max. Inlet Pressure 120 psi, Temp. Range 14 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Material PVC, Body Seal Material EPDM

Reviews