Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Socket PVC Pneumatic Ball Valve Inline
  • Zoro #: G0265395
  • Mfr #: 199233068
$590.24
  • Max. Inlet Pressure: 120 psi
  • Pipe Size: 2"
  • Mount: Direct
See full product details
This item ships free.

Gf Piping Systems #199233068 Specifications

  • Zoro #: G0265395
  • Mfr #: 199233068
Max. Inlet Pressure: 120 psi Pipe Size: 2"
Mount: Direct Ball Valve Basic Body Material: Plastic
Body Style: Inline Seat Material: PTFE
Stem Material: PVC Ball Valve Product Group: Actuated
Ball Material: PVC Temp. Range: 14 Degrees to 140 Degrees F
Body Seal Material: EPDM Standards: ASTM 1970-01
Operation: Spring Return - Fail Close Required Pressure: 60 to 100 psi
Connection Type: Socket/Thread Max. Pressure: 230 psi WOG
Body Material: PVC Port: Full
Item: Pneumatic Actuated Ball Valve Valve Structure: 2-Piece
Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

The reliable pneumatic actuated ball valve from GF Piping Systems is designed with system control in mind. This top-of-the-line pneumatic actuated ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a Socket/Thread connection. The pneumatic actuated ball valve has a maximum pressure of 230 psi WOG. It fits a pipe size of 2\. The body is made of PVC material. The temperature range is from 14 degrees to 140 degrees F. The seat is made of PTFE material. It has a PVC stem. The ball is made of PVC. It includes a full port. Standards include: ASTM 1970-01."

Restrictions and Compliance

Reviews of Gf Piping Systems #199233068