1-1/4" Socket PVC Pneumatic Ball Valve Inline

GF PIPING SYSTEMS| Zoro #: G0531377| Mfr #: 199233086

$506.23 /ea

This item ships free. Details.Standard ground shipping.
Body Seal Material: EPDMBall Material: PVCOperation: Spring Return - Fail Open
Save 15%. Sign up for Z-mail.


Zoro #: G0531377 Mfr #: 199233086
Body Seal Material: EPDMBall Material: PVC
Operation: Spring Return - Fail OpenItem: Pneumatic Actuated Ball Valve
Connection Type: Socket/ThreadBall Valve Product Group: Actuated
Valve Basic Body Material: PlasticMax. Inlet Pressure: 120 psi
Port: FullBody Material: PVC
Valve Structure: 2-PieceStem Material: PVC
Seat Material: PTFERequired Pressure: 60 to 100 psi
Standards: ASTM 1970-01Body Style: Inline
Pipe Size: 1-1/4"Temp. Range: 14 Degrees to 140 Degrees F
Mount: DirectMax. Pressure: 230 psi WOG
Country of Origin (subject to change): Switzerland


Pneumatic Actuated Ball Valve, Body Material PVC, Body Style Inline, Valve Structure 2-Piece, Pipe Size 1-1/4 In., Connection Type Socket/Thread, Full Port, Max. Pressure 230 psi WOG, Required Pressure 60 to 100 psi, Max. Inlet Pressure 120 psi, Temp. Range 14 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Material PVC, Body Seal Material EPDM, Standards ASTM 1970-01