PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" Flanged PVC Blind Flange Sched 80

GF PIPING SYSTEMS| Zoro #: G0568942| Mfr #: 853-015

$8.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: FlangeFitting Connection Type: Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0568942 Mfr #: 853-015
Color: GrayBasic Fitting Shape: Flange
Fitting Connection Type: FlangedMax. Pressure: 150 psi at 73 Degrees F
Specific Fitting Shape: Blind FlangeBasic Fitting Material: Plastic
Pipe Size (Fittings): 1-1/2"Max. Temp.: 140 Degrees F
Standards: ASTM D1784, NSF14Fitting Schedule/Class: Schedule 80
Item: Blind FlangeOutside Dia.: 5"
Fittings Sub-Category: FlangesNumber of Holes: 4
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Blind Flange, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type Flanged, Max. Pressure 150 psi at 73 Degrees F, Outside Dia. 5 In., Number of Holes 4, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews