KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" CPVC Blind Flange Sched 80

GF PIPING SYSTEMS| Zoro #: G0621765| Mfr #: 9853-015

$21.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Flanged
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621765 Mfr #: 9853-015
Color: GrayFitting Connection Type: Flanged
Basic Fitting Material: PlasticMax. Pressure: 150 psi@73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Blind Flange
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: CPVC
Max. Temp.: 210 Degrees FBasic Fitting Shape: Flange
Item: Blind FlangeNumber of Holes: 4
Standards: ASTM D1784, NSF14Outside Dia.: 5"
Country of Origin (subject to change): United States

Description

Blind Flange, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In., Standards ASTM D1784, NSF14, Max. Pressure 150 psi@73 Degrees F, Outside Dia. 5 In., Number of Holes 4, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews