2-1/2" CPVC Blind Flange Sched 80

GF PIPING SYSTEMS| Zoro #: G0921401| Mfr #: 9853-025

$28.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Blind Flange
Standards: ASTM D1784, NSF14
Outside Dia.: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0921401 Mfr #: 9853-025
Specific Fitting Shape: Blind FlangeStandards: ASTM D1784, NSF14
Outside Dia.: 7"Color: Gray
Basic Fitting Material: PlasticBasic Fitting Shape: Flange
Max. Temp.: 210 Degrees FMax. Pressure: 150 psi@73 Degrees F
Fitting Connection Type: FlangedPipe Fitting Material: CPVC
Number of Holes: 4Pipe Size (Fittings): 2-1/2"
Item: Blind FlangeFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Blind Flange, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2-1/2 In., Standards ASTM D1784, NSF14, Max. Pressure 150 psi@73 Degrees F, Outside Dia. 7 In., Number of Holes 4, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews