KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" FNPT PVC Cap Sched 80

GF PIPING SYSTEMS| Zoro #: G0329542| Mfr #: 848-002

$1.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/4"
Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0329542 Mfr #: 848-002
Pipe Size (Fittings): 1/4"Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: FNPTColor: Gray
Specific Fitting Shape: CapMax. Pressure: 424 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: CapBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Item: Cap
Country of Origin (subject to change): United States

Description

Cap, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT, Max. Pressure 424 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews