Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

1-1/4" Socket PVC Coupling Sched 80

GF PIPING SYSTEMS| Zoro #: G2092833| Mfr #: 829-012

$3.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: CouplingFitting Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2092833 Mfr #: 829-012
Color: GrayBasic Fitting Shape: Coupling
Fitting Connection Type: Socket x SocketMax. Pressure: 520 psi at 73 Degrees F
Specific Fitting Shape: CouplingPipe Size (Fittings): 1-1/4"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: CouplingBasic Fitting Material: Plastic
Standards: ASTM D1784, NSF14 CertifiedPipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type Socket x Socket, Max. Pressure 520 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews