KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Socket PVC Coupling Sched 80

GF PIPING SYSTEMS| Zoro #: G2082753| Mfr #: 829-010

$2.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082753 Mfr #: 829-010
Pipe Size (Fittings): 1"Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: Socket x SocketColor: Gray
Specific Fitting Shape: CouplingMax. Pressure: 630 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Item: Coupling
Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1 In., Fitting Connection Type Socket x Socket, Max. Pressure 630 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews