Zoro Select
PVC Coupling, FNPT x FNPT, 3/4 in Pipe Size
Mfr # 830-007
Zoro # G2391435
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 in Pipe Size 801-249
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size 801-210
- ZORO SELECT PVC Cleanout Plug, MNPT, 6 in Pipe Size 1WKW5
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size 436005BC
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in Pipe Size 1WJW8
- ZORO SELECT Coupling, 10 in, Schedule 40, Socket, White 429100
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 1-1/2 in Pipe Size 859-015BR
- ZORO SELECT PVC Tee, Insert, 1-1/2 in Pipe Size 1401-015
- ZORO SELECT PVC, Brass Tee, FNPT x Socket, 1/2 in Pipe Size 802-005BR
- PLASTIC TRENDS COUPLE SDR35 6X4""HXH P661
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size 417030
- Zoro Select Fittings