1-1/2" Socket CPVC Coupling Sched 80

GF PIPING SYSTEMS| Zoro #: G1425575| Mfr #: 9829-015

$5.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Specific Fitting Shape: CouplingStandards: ASTM D1784, NSF14 CertifiedColor: Gray
Save 15%. Sign up for Z-mail.


Zoro #: G1425575 Mfr #: 9829-015
Specific Fitting Shape: CouplingStandards: ASTM D1784, NSF14 Certified
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: CouplingMax. Temp.: 210 Degrees F
Max. Pressure: 471 psi @ 73 Degrees FFitting Connection Type: Socket x Socket
Pipe Fitting Material: CPVCPipe Size (Fittings): 1-1/2"
Item: CouplingFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States


Coupling, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In., Socket x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 471 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).