KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Socket CPVC Coupling Sched 80

GF PIPING SYSTEMS| Zoro #: G1592272| Mfr #: 9829-005

$1.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592272 Mfr #: 9829-005
Pipe Size (Fittings): 1/2"Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: Socket x SocketColor: Gray
Specific Fitting Shape: CouplingMax. Pressure: 848 psi @ 73 Degrees F
Pipe Fitting Material: CPVCMax. Temp.: 210 Degrees F
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Item: CouplingFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In., Socket x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 848 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews