2" Socket CPVC Coupling Sched 80

GF PIPING SYSTEMS| Zoro #: G0427192| Mfr #: 9829-020

$5.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Coupling
Standards: ASTM D1784, NSF14 Certified
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427192 Mfr #: 9829-020
Specific Fitting Shape: CouplingStandards: ASTM D1784, NSF14 Certified
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: CouplingMax. Temp.: 210 Degrees F
Max. Pressure: 404 psi @ 73 Degrees FFitting Connection Type: Socket x Socket
Pipe Fitting Material: CPVCPipe Size (Fittings): 2"
Item: CouplingFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2 In., Socket x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 404 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews