HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

4" Socket PVC Coupling Sched 80

GF PIPING SYSTEMS| Zoro #: G1953375| Mfr #: 829-040

$14.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Coupling
Standards: ASTM D1784, NSF14 Certified
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953375 Mfr #: 829-040
Specific Fitting Shape: CouplingStandards: ASTM D1784, NSF14 Certified
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: CouplingMax. Temp.: 140 Degrees F
Max. Pressure: 324 psi at 73 Degrees FFittings Sub-Category: Couplings
Fitting Connection Type: Socket x SocketPipe Fitting Material: PVC
Pipe Size (Fittings): 4"Item: Coupling
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Coupling,Body Material PVC,Schedule 80,Pipe Size 4 In.,Connection Type Socket x Socket,Max. Pressure 324 psi at 73 Degrees F,Color Gray,Max. Temp. 140 Degrees F,Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews