Shop Alternate Products
This Product is Discontinued
Gf Piping Systems
2" Flanged CPVC Ball Valve Inline True Union (Discontinued)
Mfr # 163375067
Zoro # G1329763
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 2"
- Body Material CPVC
- Body Style Inline True Union
- Max. Steam Pressure 0 psi WSP
- Max. Pressure 150 psi CWP